- 1/2" x 2-9/16" Magnetic Nut Driver - IMPACT READY®
features
- Product designed for use in impact drivers and wrenches
- Recessed corners = drives on flats which minimizes shavings
- Industrial strength magnet maximizes fastener retention
| Material | Steel |
| Shank Size | 1/4 in |
| Drive Size | 1/2 in |
| Overall Length | 2.5625 in |
| Weight | 0.12 LB |
| EAN or UPC | 885911026482 |

