- 5 Pc Impact Ready Nutdriver Set
- Includes One of Each: 1/4", 5/16", 3/8", 7/16", and 1/2" Nut Setters
features
- Patented geometry reduces rounding of the hex
- Advanced hardening process provides maximum durability
- Hardened core for extra strength and long life
- Heat-treated
- resists breakage and wear
- Rated for performance in impact drivers up to 2,000 in lb of torque
- Qualified and manufactured for optimal performance with cordless impact drivers
- Extra strength magnets provide strong bit retention
includes
- 7/16" nut driver
- 3/8" nut driver
- 5/16" nut driver
- 1/2" nut driver
- 1/4" nut driver
| Inch/Metric | Inch |
| No. of Pieces | 5 |
| Weight | 0.36 LB |
| EAN or UPC | 885911085816 |

