- Deep Impact Driver Sockets
- 11/32" Socket Size
- 3/8" Drive Size
- 6 Points
- Black Oxide Finish
features
- Recessed corners distribute torque across flats – promoting life
- Thinner than wrench sockets for tough to access areas
- Large laser etched markings – easily identifiable
- Provides the impact driver user with a socket solution
- Designed for use in both corded and cordless Impact drivers and wrenches
| No. of Points | 6 |
| Material | Alloy Steel |
| Socket Drive Size | 3/8 in |
| Socket Size | 11/32 in |
| Socket Type | Deep Impact |
| Finish | Black Oxide |
| Manufacturer Name | DeWalt� |
| Inch/Metric | Inch |
| Weight | 0.11 LB |
| EAN or UPC | 885911020954 |

