- 3/8 in Drive Size
- 10 Pieces
- Inch
description
- DEWALT DW22838 10 piece 3/8-in drive socket set includes the eight most common size sockets and two 1/4-in adapters. The pivoting organization pins allow for customized application based storage, and the space inside the case allows for storage of a common 10-in hand wrench (Not included). These sockets are made of high impact resistant material to give overall durability to the case, and have recessed corners that distribute torque across flats, promoting life of the socket. These sockets have a small foot print and are easy to carry. The sockets feature large laser etched markings that make each socket easily identifiable, and are thinner than pneumatic wrench sockets for tough to access areas.
features
- Large laser etched markings - easily identifiable
- Made of high impact resistant material to give overall durability to the case
- Pivoting organization pins allow for customized application based storage
- Designed for use in both corded and cordless impact drivers and wrenches
- Impact-resistant case protects sockets and provides space for 10-in hand wrench (wrench not included)
- Recessed corners distributes torque across flats - promoting life
- Large laser-etched markings - easily identifiable
| Inch/Metric | Inch |
| No. of Pieces | 10 |
| Material | High Impact Resistant |
| Finish | Metal Gray |
| Socket Type | Impact |
| Weight | 5.0 LB |
| EAN or UPC | 885911146043 |

