- 3/8 in Socket Size
- 6 Points
- Inch
- Impact Socket
- 3/8 in Socket Drive Size
description
- Featuring recessed corners to distribute torque across flats, DEWALT Impact Ready 3/8 In. drive sockets provide impact driver users with an innovative socket solution. Designed for use in both corded and cordless impact drivers and wrenches. Large, laser-etched markings are easily identifiable. Ideal for tight spaces.
features
- Recessed corners distributes torque across flats - promoting life
- Thinner than wrench sockets for tough to access areas
- Large laser etched markings - easily identifiable
- Provides the impact driver user with a socket solution
- Designed for use in both corded & cordless impact drivers and wrenches
| Length | 2.5 in |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Finish | Black |
| No. of Points | 6 |
| Socket Type | Impact |
| Material | Steel |
| Deep Well | No |
| Manufacturer Name | DeWalt® |
| Socket Size | 3/8 in |
| Drive Size | 3/8 in |
| Weight | 0.12 LB |
| EAN or UPC | 885911020961 |

