- 1/2 in Socket Size
- 6 Points
- Metric and Inch
- Impact Socket
- 3/8 in Socket Drive Size
description
- DEWALT DW2286 1/2 In. x 3/8 In. impact ready™ open stock deep socket. Recessed corners distributes torque across flats, promoting longer life. Thinner than wrench sockets for tough-to-access areas. Large laser-etched markings are easily identifiable. Provides the impact driver user with a socket solution. This item may ship in the original manufacturer's packaging.
features
- Recessed corners distributes torque across flats - promoting life
- Thinner than wrench sockets for tough to access areas
- Large laser etched markings - easily identifiable
- Provides the impact driver user with a socket solution
| Socket Size | 1/2 in |
| Material | Alloy Steel |
| No. of Points | 6 |
| Drive Size | 3/8 in |
| Length | 3 in |
| Socket Drive Size | 3/8 in |
| Finish | Black Oxide |
| Manufacturer Name | DeWalt® |
| Deep Well | Yes |
| Socket Type | Impact |
| Inch/Metric | Inch/Metric |
| Weight | 0.18 LB |
| EAN or UPC | 885911019576 |

