- 9/16 in Socket Size
- 6 Points
- Inch
- Impact Socket
- 3/8 in Socket Drive Size
description
- The DEWALT® 9/16 In. 3/8 In. drive 6 Pt. Deep socket is designed to become a dependable part of your everyday tool set. Perfect for use in corded and cordless drivers, DEWALT® sockets provide a socket solution for impact driver users. The deep socket is thinner than wrench sockets, making it reliable for use in hard to access spots. Because large laser-etched markings make this socket easily identifiable, you never have waste valuable time searching for the right socket. DEWALT® craftsmanship and recessed corners ensure that this tool will last, so you can focus on the job.
features
- Recessed corners distributes torque across flats - promoting life
- Thinner than wrench sockets for tough to access areas
- Large laser etched markings - easily identifiable
- Provides the impact driver user with a socket solution
| Length | 3 in |
| Manufacturer Name | DeWalt® |
| Finish | Black |
| Material | Alloy Steel |
| Inch/Metric | Inch |
| Socket Type | Impact |
| No. of Points | 6 |
| Socket Size | 9/16 in |
| Drive Size | 3/8 in |
| Socket Drive Size | 3/8 in |
| Deep Well | Yes |
| Weight | 0.19 LB |
| EAN or UPC | 885911020978 |

