- 15/16 in Socket Size
- 6 Points
- Inch
- Impact Socket
- 1/2 in Socket Drive Size
description
- Recessed corners distributes torque across flats - promoting life. Thinner than wrench sockets for tough to access areas. Large laser etched markings - easily identifiable. Provides the Impact Driver user with a socket solution.
features
- Recessed corners distributes torque across flats-promoting life
- Thinner than wrench sockets for tough to access areas
- Large laser etched markings-easily identifiable
- Provides the impact driver user with a socket solution
| Socket Drive Size | 1/2 in |
| No. of Points | 6 |
| Length | 3 in |
| Socket Type | Impact |
| Drive Size | 1/2 in |
| Material | Alloy Steel |
| Manufacturer Name | DeWalt® |
| Finish | Black |
| Deep Well | Yes |
| Inch/Metric | Inch |
| Socket Size | 15/16 in |
| Weight | 0.58 LB |
| EAN or UPC | 885911026314 |

