- 1/2 in Input Drive Size
- 3/8 in Output Drive Size
description
- DEWALT®'s 1/2 In. to 3/8 In. socket adapter is part of a line of impact driver rated socket adapters that has been recognized for its best in class durability. This means you can be sure that the adapter will never let you down. DEWALT® understands that you can't always predict which tools you need on the job, so this adapter is designed to be ready when you need it. Used by mechanical contractors, deck builders, general contractors, garage door installers, and HVAC technicians, the 1/2 In. to 3/8 In. socket adapter is an important part of a professional everyday tool set.
features
- Impact driver rated socket adapters - best in class durability
- Used by mechanical contractors - HVAC and deck builders
- Also used by general contractors and overhead garage door installers
- Manufactured by DeWalt for professional use
| No. of Pieces | 1 |
| Finish | Dark Gray |
| Male Dimension | 3/8 in |
| Material | Steel |
| Female Dimension | 1/2 in |
| Socket Drive Size | 1/2 in |
| Weight | 0.16 LB |
| EAN or UPC | 885911026376 |

