- 1 1/2" Capacity
- Corded
- 850 RPM
- Double Gear
- 1/2" VSR Drill
features
- Helical-cut, heat-treated gears for long life and durability
- Metal gear housing for jobsite durability and increased reliability
- Two-finger, rubber trigger for increased comfort
- 360° side handle for greater control and versatility
- Three-year limited warranty/one-year free service contract
includes
- 360° side handle
- Chuck key with holder
| Type | Drill |
| Capacity, in | 1.5 in |
| Cordless | No |
| Gear Train | Double |
| No Load RPM | 0 to 850 rpm |
| Chuck Size | 1/2 in |
| RPM [Max] | 850 rpm |
| Voltage Rating | 115 |
| Max. Watts Out | 600 |
| Tool Wt. | 4.2 lb |
| Chuck Type | Keyed |
| Amps | 7.8 A |
| Weight | 5.8 LB |
| EAN or UPC | 28875023504 |

