- 1/2" Capacity
- Corded
- 120 V
- 850 RPM Max
- Drill
features
- All-metal, single-sleeve, keyless chuck with spindle lock, carbide jaws, and ratcheting action provides greater bit retention and tool-free convenience
- Helical-cut, heat-treated gears for long life and durability
- Metal gear housing for jobsite durability and increased reliability
- Rubber grip and two-finger trigger for increased comfort and greater control
- 360° side handle for greater control and versatility
| Cordless | No |
| Tool Wt. | 4.2 lb |
| RPM [Max] | 850 rpm |
| Max. Watts Out | 600 |
| Type | Drill |
| Length | 11.100 in |
| Capacity, in | 0.5 in |
| Amps | 7.8 A |
| Voltage Rating | 120 |
| Gear Train | Double |
| Weight | 5.3 LB |

