- 1 1/2" Capacity
- Corded
- 600 RPM
- Triple Gear
- 1/2" VSR Drill
description
- The DeWalt DW245 7.8 amp 1/2 In. drill comes with helical-cut steel construction and heat-treated gears for increased durability and long gear life. A metal gear housing is included for job site durability and increased reliability, as is a two-finger trigger for increased comfort. Also featured is a 360-degree side handle for greater control and versatility and triple gear reduction for increased torque and reduced gear stress. This drill is capable of a no-load speed of 0-to- 850 RPM and a maximum output of 600 W. weighing in at 4.4 Lbs., this drill comes with a chuck key with holder and a 360-degree side handle.
features
- Auger bit drilling applications in wood up to 1-1/2-in
- Twist bit drilling applications in steel up to 1/2-in
- Hole saw drilling applications in steel up to 2-3/4-in
- Spade bit drilling applications in wood up to 1-1/2-in
- Self-feed bit drilling applications in wood up to 2-9/16-in
- Hole saw drilling applications in wood up to 4-in
| Cordless | No |
| Chuck Type | Keyed |
| Amps | 7.8 A |
| Gear Train | Triple |
| Chuck Size | 1/2 in |
| Max. Watts Out | 600 |
| Tool Wt. | 4.4 lb |
| Capacity, in | 1.5 in |
| RPM [Max] | 600 rpm |
| Voltage Rating | 115 |
| No Load RPM | 0 to 600 rom |
| Type | Drill |
| Weight | 5.9 LB |
| EAN or UPC | 28875002455 |

