- 1 1/2" Capacity
- Corded
- 600 RPM
- Triple Gear
- 1/2" VSR Drill
features
- Helical-cut steel, heat-treated steel gears for long life and durability
- Single sleeve keyless chuck with spindle lock provides greater bit retention and tool-free convenience
- Triple gear reduction provides increased torque and reduces gear stress
- Rubber grip and two-finger trigger for increased comfort and greater control
- Metal gear housing for jobsite durability and increased reliability
- 360° side handle for greater control and versatility
| Tool Wt. | 4.4 lb |
| Voltage Rating | 115 |
| Max. Watts Out | 600 |
| Chuck Size | 1/2 in |
| Amps | 7.8 A |
| Chuck Type | Keyless |
| Capacity, in | 1.5 in |
| RPM [Max] | 600 rpm |
| Gear Train | Triple |
| Type | Drill |
| Cordless | No |
| No Load RPM | 0 to 600 rpm |
| Weight | 5.7 LB |
| EAN or UPC | 28875002462 |

