- 20 Pieces
- Magnetic
description
- Our RAPID LOAD accessories now come in ToughCase+ sets, the latest addition to our accessory storage line. ToughCase+ sets are a connectable case system designed to optimize storage space and keep your bits organized. The patented bit-bar design allows for easy bit removal and the clear lid allows you to see inside at a glance.
features
- Rapid load quick change accessory system
- Rapid load fits in drill/driver & 7 in 1 screwdriver
- Compact magnetic drive guide holds 1" bit tips
- Over $35 vs. Purchased separately
| Magnetic | Yes |
| Length | 8.875 in |
| Height | 8.875 in |
| Battery Included | No |
| Width | 1.63 in |
| Power Source | Non-Energy Using |
| No. of Pieces | 20 |
| Weight | 1.16 LB |
| EAN or UPC | 885911216968 |

