- Heavy-Duty VSR Drywall Screwdriver
description
- The DW252 4,000 rpm lightweight VSR drywall screw gun is ideal for depth sensitivity for consistent fastener depth. Constructed with helical-cut steel and heat-treated steel gears for long life and durability. Rubber grip and two-finger trigger provides comfort and control.
features
- Depth-sensitive, "set and forget" nosepiece for consistent fastener depth
- Two-finger rubber trigger for ease of use providing increased comfort and productivity
- 4,000 RPM high speed motor for production drywall hanging
- Lightweight at 2.9-lbs with excellent ergonomics
- Helical-cut steel and heat-treated gears for long life and durability
- User can take nosecone off for steel stud framing and reattach without having to adjust the depth setting/speed
- Fastens drywall to wood and light gauge metal studs
- Steel stud framing up to 20 gauge
- Made in the USA with global materials
| Cordless | No |
| Family Name | Heavy-Duty VSR Drywall Screwdriver |
| Voltage Rating | 115 |
| RPM [Max] | 4000 rpm |
| Tool Wt. | 2.8 lb |
| Torque [Max] | 60 in lb |
| Weight | 4.15 LB |
| EAN or UPC | 28875002523 |

