- RAPID LOAD® Set
- 32 Pieces
features
- Tough case container bit retention system keeps bits secure
- Compact magnetic drive guide holds 1" bit tips
- Rapid load quick change accessory system
- Rapid load fits in drill/driver and 7 in 1 screwdriver
| No. of Pieces | 32 |
| Weight | 2.08 LB |
| EAN or UPC | 28877517162 |

