- Heavy-Duty VSR All-Purpose Screwdriver Kit
features
- High power, multi-purpose kit for self-drilling fasteners in steel, deck/subfloor installation, and drywall applications
- Depth-sensitive, "set and forget" nosepiece for consistent fastener depth
- Rubber grip and two-finger trigger for increased comfort and greater control
- Helical-cut, heat-treated gears for long life and durability
- Excellent ergonomics offers less user fatigue
| Family Name | Heavy-Duty VSR All-Purpose Screwdriver Kit |
| Cordless | No |
| Voltage Rating | 115 |
| Tool Wt. | 3.2 lb |
| RPM [Max] | 2500 rpm |
| Torque [Max] | 132 in lb |
| Weight | 9.0 LB |
| EAN or UPC | 28875126007 |

