- Torx® Power Bit
- T10 Tip Size
- 2" Overall Length
- Bulk
| Tip Size | T10 |
| Tip Type | Torx® |
| Material | Steel |
| Overall Length | 2 in |
| Packing Type | Bulk |
| Manufacturer Name | DeWalt� |
| Weight | 0.024 LB |
| EAN or UPC | 28877508276 |
| Tip Size | T10 |
| Tip Type | Torx® |
| Material | Steel |
| Overall Length | 2 in |
| Packing Type | Bulk |
| Manufacturer Name | DeWalt� |
| Weight | 0.024 LB |
| EAN or UPC | 28877508276 |