- 1 in Tip Size
description
- DEWALT Screwdriving Bit Tips are made from shock-resistant tool steel for maximum durability and longevity. The advanced hardening process provides maximum durability. For use in bit tip holders for driving screws in a variety of materials.
features
- Shock-resistant tool steel for maximum durability
- Snub nose design for ideal fitment
- Advanced hardening process provides maximum durability
| Tip Type | Torx® |
| Material | Steel |
| Packing Type | Carded |
| Manufacturer Name | DeWalt� |
| Width | 1.875 in |
| Tip Size | T15 |
| Overall Length | 2 in |
| Length | 4.75 in |
| Height | 0.25 in |
| Bit Type | Screwdriver |
| Warranty | 30 Days Limited Warranty |
| Weight | 0.03 LB |
| EAN or UPC | 28877508153 |

