- Steel
- 1 in Tip Size
- 2 Pieces
- T20 Tox Size
features
- Heat treated to resist breakage and wear
| Width | 0.267 in |
| No. of Pieces | 2 |
| No. of Packs | 2 |
| Height | 4.75 in |
| Material | Steel |
| Bit Type | Screwdriver |
| Torx Size | T20 |
| Tip Size | 1 in |
| Shank Type | Hexagon |
| Length | 1.87 in |
| Weight | 0.03 LB |
| EAN or UPC | 885911061063 |

