- Steel
- T25 Tox Size
| Torx Size | T25 |
| Bit Type | Screwdriver |
| Width | 0.25 in |
| Material | Steel |
| Height | 0.25 in |
| Length | 2 in |
| Shank Diameter | 1/4 in |
| Shank Type | Hexagon |
| Shank Length | 1 in |
| Weight | 0.024 LB |
| EAN or UPC | 885911245494 |
| Torx Size | T25 |
| Bit Type | Screwdriver |
| Width | 0.25 in |
| Material | Steel |
| Height | 0.25 in |
| Length | 2 in |
| Shank Diameter | 1/4 in |
| Shank Type | Hexagon |
| Shank Length | 1 in |
| Weight | 0.024 LB |
| EAN or UPC | 885911245494 |