- Heavy-Duty VSR VERSA-CLUTCH® Screwdriver
description
- Because the DEWALT® 2,000 rpm VSR drywall screw gun has been extensively tested on real world jobsites, it can live up to your expectations when you need it most. Designed for professional drywall applications, this tool is equipped with a high-speed transmission for production drywall hanging. With a depth-sensitive nosepiece, you can work in confidence that fastener depth will be consistent every time. DEWALT® understands the value of comfort and control on repetitive jobs, so this lightweight drill is equipped with excellent ergonomics, including a rubber grip and two-finger trigger, so you can focus on the job, not on the tool.
features
- Helical-cut steel, heat-treated gears for long life and durability
- High power motor for metal fastening applications with 6.5 Amp (0-2000 RPM)
- Rubber grip and two-finger trigger for increased comfort and ease of use
- Metal nose and gear case for durability on the job
- Excellent ergonomics offers less user fatigue
- Wider range of applications including roofing applications, fastening TEKS® screws with sealer washers, metal to metal and metal to wood fastening, any screwdriving application where torque sensitivity is needed and steel stud framing up to 14 gauge
- Versa-clutch® torque adjustment system dials in the proper torque needed to efficiently drive fasteners without stripping or breaking
| Tool Wt. | 3.7 lb |
| Family Name | Heavy-Duty VSR VERSA-CLUTCH® Screwdriver |
| Voltage Rating | 115 |
| RPM [Max] | 2000 rpm |
| Cordless | No |
| Torque [Max] | 164 in lb |
| Weight | 4.3 LB |
| EAN or UPC | 28875002677 |

