- Heavy-Duty VSR VERSA-CLUTCH® Screwdriver
description
- Patented Versa-Clutch® technology allows the user to select the proper torque need to set metal fasteners without stripping or breaking. Because the DEWALT® 2,500 rpm VSR drywall Screw Gun has been extensively tested on real world jobsites, it can live up to your expectations when you need it most. Designed for professional drywall applications, this tool is equipped with a high-speed transmission for production drywall hanging. With a depth-sensitive nosepiece, you can work in confidence that fastener depth will be consistent every time. DEWALT® understands the value of comfort and control on repetitive jobs, so this lightweight drill is equipped with excellent ergonomics, including a rubber grip and two-finger trigger, so you can focus on the job, not on the tool.
features
- Max fastening size is #14
- Independently certified to meet applicable standards
- Versa-Clutch® torque adjustment system dials in the proper torque needed to efficiently drive fasteners without stripping or breaking
- Helical-cut steel, heat-treated gears for long life and durability
- High-power motor for metal fastening applications
- Two-finger trigger for increased comfort and ease of use
- Metal nose and gear case for increased durability
- Excellent ergonomics reduce user fatigue
- Use for TEKS® screws, metal-to-metal and metal-to-wood fastening, and steel stud framing up to 14 gauge
| Torque [Max] | 132 in lb |
| Wt# | 3.7 lb |
| Voltage Rating | 115 |
| RPM [Max] | 2500 rpm |
| Maximum Fastener Size | #14 |
| Tool Wt. | 3.7 lb |
| Cordless | No |
| Amps | 6.5 A |
| Weight | 4.7 LB |
| EAN or UPC | 28875026802 |

