- Torx® Power Bit
- T40 Tip Size
- 2" Overall Length
- Bulk
| Manufacturer Name | DeWalt� |
| Overall Length | 2 in |
| Material | Steel |
| Tip Type | Torx® |
| Packing Type | Bulk |
| Tip Size | T40 |
| Weight | 0.024 LB |
| EAN or UPC | 28877508320 |
| Manufacturer Name | DeWalt� |
| Overall Length | 2 in |
| Material | Steel |
| Tip Type | Torx® |
| Packing Type | Bulk |
| Tip Size | T40 |
| Weight | 0.024 LB |
| EAN or UPC | 28877508320 |