- Heavy-Duty VSR VERSA-CLUTCH® Screwdriver
description
- The DW269 Screw Gun is designed with a high power motor for metal fastening applications. This Screw Gun features helical-cut heat-treated steel gears for long life and durability. The Versa-clutch torque adjustment system dials in the proper torque needed to efficiently drive fasteners without stripping or breaking fastener.
features
- Rubber grip and two-finger trigger for increased comfort and greater control
- Metal nose and gear case for durability on the job
- Excellent ergonomics offers less user fatigue
- Wider range of applications including steel stud framing up to 14 gauge and heavy metal to metal fastening
- Helical-cut steel, heat-treated steel gears for long life and durability
- High power motor for metal fastening applications
- Versa-clutch® torque adjustment system dials in the proper torque needed to efficiently drive fasteners without stripping or breaking
| RPM [Max] | 1000 rpm |
| Torque [Max] | 344 in lb |
| Amps | 6.5 A |
| Voltage Rating | 115 |
| Wt# | 3.7 lb |
| Maximum Fastener Size | #14 |
| Cordless | No |
| Weight | 4.7 LB |
| EAN or UPC | 28875002691 |

