- Heavy-Duty VSR Drywall Screwdriver
description
- The DW272W 4,000 rpm VSR drywall screw gun with 50-ft cord is built tough, yet it is lightweight to increase endurance. Gives user more control with two-finger trigger and depth-sensitive nosepiece for consistent fastener depth.
features
- 50-Ft, 2-prong cord set
- Lightweight at 3.1-lbs with excellent ergonomics
- Rubber grip and two-finger trigger for increased comfort and greater control
- Helical-cut steel, heat-treated steel gears for long life and durability
- Metal gear housing for jobsite durability and increased reliability
- Depth-sensitive "set and forget" nosepiece for consistent fastener depth
includes
- 50’, two-prong cordset
| Cordless | No |
| RPM [Max] | 4000 rpm |
| Tool Wt. | 3.1 lb |
| Torque [Max] | 81 in lb |
| Voltage Rating | 115 |
| Family Name | Heavy-Duty VSR Drywall Screwdriver |
| Weight | 8.0 LB |
| EAN or UPC | 28877309521 |

