- Heavy-Duty VSR Drywall Screwdriver
features
- Metal gear housing for increased durability
- Depth-sensitive, "set and forget" nosepiece for consistent fastener depth
- Rubber grip and two-finger trigger for increased comfort and greater control
- Helical-cut, heat-treated gears for long life and durability
- Excellent ergonomics offers less user fatigue
includes
- 50', twist-lock cordset
| RPM [Max] | 4000 rpm |
| Family Name | Heavy-Duty VSR Drywall Screwdriver |
| Torque [Max] | 81 in lb |
| Tool Wt. | 3.1 lb |
| Cordless | No |
| Voltage Rating | 115 |
| Weight | 8.0 LB |
| EAN or UPC | 28877324548 |

