- Heavy-Duty VSR Drywall/Framing Screwdriver
description
- Because the DEWALT® 2,500 rpm VSR all-purpose screw gun has been extensively tested on real world jobsites, it can live up to your expectations when you need it most. Designed for deck building with pressure treated lumber, heavy gauge steel stud framing up to 14 gauge, fastens drywall to wood and light gauge metal studs, as well as cabinet installation and any screwdriving application up to a 3-in screw this tool is equipped with a high-speed transmission for production drywall hanging. With a depth-sensitive nosepiece, you can work in confidence that fastener depth will be consistent every time. DEWALT® understands the value of comfort and control on repetitive jobs, so this lightweight drill is equipped with excellent ergonomics, including a rubber grip and two-finger trigger, so you can focus on the job, not on the tool.
features
- Wide range of applications including deck building with pressure treated lumber, heavy gauge steel stud framing up to 14 gauge, fastens drywall to wood and light gauge metal studs, cabinet installation and any screwdriving application up to a 3-in screw
- Independently certified to meet applicable standards
- 6.5 Amp variable-speed motor delivers 0-2,500 RPM
- High torque for deck building, drywall, and heavy gauge steel stud framing
- Helical-cut, heat-treated steel gears for long life and durability
- Lightweight at 3.6-lbs with excellent ergonomics
- Rubber grip and two-finger trigger for increased comfort and ease of use
- Depth-sensitive "set and forget" nosepiece for consistent fastener depth
| Voltage Rating | 115 |
| Tool Wt. | 3.6 lb |
| Cordless | No |
| RPM [Max] | 2500 rpm |
| Torque [Max] | 132 in lb |
| Family Name | Heavy-Duty VSR Drywall/Framing Screwdriver |
| Weight | 4.55 LB |
| EAN or UPC | 28875002769 |

