- Heavy-Duty VSR Positive-Clutch Screwdriver
applications
- Ideal for use in production manufacturing environment
features
- Helical-cut, heat-treated gears for long life and durability
- Rubber grip and two-finger trigger for increased comfort and greater control
- Positive clutch for increased productivity
- Excellent ergonomics offers less user fatigue
- 1/4" quick-change bit holder
- Metal gear case for increased durability
| RPM [Max] | 2500 rpm |
| Voltage Rating | 115 |
| Cordless | No |
| Tool Wt. | 3.4 lb |
| Family Name | Heavy-Duty VSR Positive-Clutch Screwdriver |
| Torque [Max] | 132 in lb |
| Weight | 4.15 LB |
| EAN or UPC | 28875002813 |

