- Heavy-Duty VSR Positive-Clutch Screwdriver
applications
- Ideal for use in production manufacturing environment
features
- Threaded clutch housing adaptor
- Metal gear case for increased durability
- Rubber grip and two-finger trigger for increased comfort and greater control
- Positive clutch for increased productivity
- Excellent ergonomics offers less user fatigue
- Helical-cut, heat-treated gears for long life and durability
| Torque [Max] | 132 in lb |
| Tool Wt. | 3.3 lb |
| Family Name | Heavy-Duty VSR Positive-Clutch Screwdriver |
| Cordless | No |
| RPM [Max] | 2500 rpm |
| Voltage Rating | 115 |
| Weight | 3.7 LB |
| EAN or UPC | 28875002844 |

