- Impact Wrench
- 1/2" Drive Size
- Pistol Handle
- 2,100 rpm Max
description
- The 1/2-in Impact Wrench with Detent Pin Anvil delivers a powerful forward and reverse torque, which is operated by the AC/DC rocking switch. Features a soft grip handle and ball bearing construction for comfort and durability.
features
- 345 ft-lbs of deliverable torque in forward and reverse
- Soft grip handle for superior ergonomics
- 1/2 In. detent pin anvil for secure socket retention
- AC/DC forward/reverse rocking switch
| Drive Size | 1/2 in |
| Voltage Rating | 115 |
| RPM [Max] | 2100 rpm |
| Torque | 345 ft lb |
| Socket Drive Size | 1/2 in |
| Handle Type | Pistol |
| Amps | 7.5 A |
| Length | 11 1/4 in |
| Tool Wt. | 7 lb |
| Impacts Per Minute | 2700 ipm |
| Control Type | Trigger |
| Cordless | No |
| Torque [Max] | 345 ft lb |
| Weight | 7.5 LB |
| EAN or UPC | 28877465197 |

