- 120 Volts
- 345 ft/lbs Torque
- 1/2 in Drive Impact Wrench
description
- DEWALT® DW292K 1/2-Inc (13 mm) impact wrench gets the job done with 345 ft-lbs of deliverable torque in forward and reverse.
features
- 345 ft-lbs of deliverable torque in forward and reverse
- AC/DC forward/reverse rocking switch
- Ball-bearing construction for increased durability
- Independently certified to applicable standards
includes
- Heavy-duty kit box
| Impacts Per Minute | 2700 ipm |
| RPM [Max] | 2100 rpm |
| Voltage Rating | 120 |
| Socket Retention | N/A |
| Cordless | No |
| Torque | 345 ft lb |
| Drive Size | 1/2 in |
| Amps | 7.5 A |
| Length | 11 1/4 in |
| Weight | 12.0 LB |
| EAN or UPC | 28877465234 |

