- Impact Wrench
- 1/2" Drive Size
- Pistol Handle
- 2,100 rpm Max
description
- DEWALT® DW293 heavy-duty 1/2 In. (13 mm) impact wrench with hog ring anvil provides 345 ft./lbs. Of deliverable torque in forward and reverse. Applications include attaching ledger boards for deck building, garage door installation, steel erection, highway guard rail assembly and disassembly.
features
- Uses include attaching ledger boards for deck building, garage door installation, steel erection, highway guard rail assembly and disassembly
- 345 ft/lbs of deliverable torque in forward and reverse
- Includes hog ring anvil
- AC/DC forward/reverse rocking switch
- Superior ergonomics, including soft grip handle
- Ball bearing construction increases durability
- Independently certified to meet applicable standards
| RPM [Max] | 2100 rpm |
| Cordless | No |
| Torque | 345 ft lb |
| Drive Size | 1/2 in |
| Length | 11 1/4 in |
| Control Type | Trigger |
| Impacts Per Minute | 2700 ipm |
| Torque [Max] | 345 ft lb |
| Amps | 7.5 A |
| Handle Type | Pistol |
| Tool Wt. | 7 lb |
| Socket Drive Size | 1/2 in |
| Voltage Rating | 115 |
| Weight | 8.3 LB |
| EAN or UPC | 28877465753 |

