- Impact Wrench
- 3/4" Drive Size
- Pistol Handle
- 2,100 rpm Max
features
- AC/DC forward/reverse rocking switch
- Soft grip handle for increased comfort
- Ball bearing construction for increased durability
- 345 ft lb of deliverable torque in forward and reverse
- 3/4" detent pin anvil
| RPM [Max] | 2100 rpm |
| Torque [Max] | 345 ft lb |
| Cordless | No |
| Drive Size | 3/4 in |
| Length | 11 1/4 in |
| Socket Drive Size | 3/4 in |
| Amps | 7.5 A |
| Torque | 345 ft lb |
| Control Type | Trigger |
| Handle Type | Pistol |
| Voltage Rating | 115 |
| Tool Wt. | 7 lb |
| Impacts Per Minute | 2700 ipm |
| Weight | 7.5 LB |
| EAN or UPC | 28877490601 |

