- Heavy-Duty 3/4" Impact Wrench
- 434 ft/lbs of Max Torque
- 1800 IPM Max
- 1600 RPM No Load Speed Max
| Cordless | No |
| Length | 13 in |
| RPM [Max] | 1600 rpm |
| Torque | 434 ft lb |
| Drive Size | 3/4 in |
| Amps | 7.5 A |
| Voltage Rating | 115 |
| Impacts Per Minute | 1800 ipm |
| Weight | 14.25 LB |
| EAN or UPC | 28877358673 |

