- Large Diameter Construction Saw Blades
- 10" Blade Diameter
- Number of Teeth 32
- 5/8" Arbor Hole Size
description
- DeWalt general purpose saw blade. Ideal for all cutting applications in softwood, hardwood, chip board or plywood using a table saw or miter saw. Professional quality thin kerf carbide saw blades produce a smooth finish with minimal material waste.
features
- Thin kerf for fast and smooth cutting action
- Computer balanced plate reduces vibration for improved accuracy and better finish
- Exclusive wedge shoulder design puts more steel behind each tip for increased durability and accuracy
- Ideal for all cutting applications in softwood, hardwood, chip board or plywood using a table saw or miter saw, professional quality thin kerf carbide saw blades produce a smooth finish with minimal material waste
| Type | General Purpose |
| Blade Dia. | 10 in |
| Kerf | 0.095 in |
| Arbor Hole Size | 5/8 in |
| Tooth Angle | 5 ° |
| Grind | ATB |
| No. of Teeth | 32 |
| Weight | 2.0 LB |
| EAN or UPC | 28874031036 |

