- Circular Saw Blades
- Combo Pack
- 10" Blade Diameter
- Number of Teeth
- 5/8" Arbor Hole Size
description
- The DEWALT Construction 10-inch set-tooth carbide miter/table saw blade set slices through wood with ease, making it an ideal blade for your woodworking projects. The blade cuts through plywood, chipboard, hardwood (cherry, mahogany, walnut, oak, maple, etc.), and softwood (pine, spruce, fir, cedar, etc.). It will help you complete outdoor furniture, cabinets, decks, frames, rails, and other wooden products. The blade features a thin kerf that facilitates smooth cutting and generates less wood waste—the perfect tool when working with costly woods. The anti-stick coating minimizes gum-up, while the exclusive wedge shoulder design increases cutting accuracy.Shop for the DEWALT Construction 10-inch set-tooth table saw blade set today at Lowes.com.
applications
- Wood cutting
features
- Exclusive wedge shoulder design puts more steel behind each tip for increased durability and accuracy
- Includes one 60-tooth blade and one 32-tooth blade
- The DEWALT Construction 10-inch set-tooth carbide miter blade set features: Thin kerf for fast and smooth cutting action
- Computer balanced plate reduces vibration for improved accuracy and better finish
| Blade Dia. | 10 in |
| Arbor Hole Size | 5/8 in |
| Tooth Angle | 5 ° |
| Packing Type | Carded |
| Thickness | 0.069 in |
| Kerf | 0.095 in |
| Application | Wood cutting |
| Grind | ATB |
| Hook | 5 ° |
| Tooth Shape | Alternate Top Bevel (ATB) |
| Cutting Edge Material | Tungsten Carbide |
| Type | Combo Pack |
| Weight | 3.2 LB |
| EAN or UPC | 28877308937 |

