- Circular Saw Blades
- Fast Ripping
- 10" Blade Diameter
- 24 Number of Teeth
- 5/8" Arbor Hole Size
description
- The DEWALT® series 20 10 In. fast ripping table saw blade is designed with exclusive features that ensure users will never be stopped on the job by a poorly crafted saw blade. The thin kerf carbide blade makes smooth, fast cuts with minimal mess even with extended use. Users can be assured of superior accuracy with the blade’s computer balanced plate, and an exclusive wedge shoulder design increases durability by putting more steel behind each tip. Built to be tough and reliable in the real world, DEWALT®’s series 20 10 In. table saw blade is ideal for all wood cutting applications.
applications
- Wood cutting
features
- Thin kerf for fast and smooth cutting action
- Computer balanced plate reduces vibration for improved accuracy and better finish
- Exclusive wedge shoulder design puts more steel behind each tip for increased durability and accuracy
- Ideal for all cutting applications in softwood, hardwood, chip board or plywood using a table saw or miter saw
- professional quality thin kerf carbide saw blades produce a smooth finish with minimal material waste
- Independently certified to meet applicable standards
| Kerf | 0.095 in |
| Packing Type | Carded |
| Arbor Hole Size | 5/8 in |
| Tooth Angle | 15 ° |
| Type | Fast Ripping |
| Hook | 5 °, 15 ° |
| No. of Teeth | 24 |
| Grind | 'M', ATB |
| Application | Wood cutting |
| Thickness | 0.069 in |
| Tooth Shape | Alternate Top Bevel (ATB) |
| Blade Dia. | 10 in |
| Weight | 1.75 LB |
| EAN or UPC | 28874031128 |

