- Circular Saw Blades
- General Purpose
- 10" Blade Diameter
- 40 Number of Teeth
- 5/8" Arbor Hole Size
description
- The DEWALT DW3114 series 20 10-in 40 tooth ATB thin kerf saw blade with 5/8 In. arbor takes care of even the toughest jobs with ease. The thin kerf design ensures a smooth, fast cutting action, and DeWalt's computer-balanced plate reduces vibration for a more precise and accurate cut. This 40-tooth general purpose blade will handle hardwood, softwood, plywood, and molding with exceptional accuracy thanks to its exclusive wedge shoulder design that puts more steel behind each tip.
applications
- Wood cutting
features
- Manufactured by DEWALT
- Independently certified to meet applicable standards
- Exclusive wedge shoulder design puts more steel behind each tip for increased durability and accuracy
- Thin kerf for fast and smooth cutting action
- Computer balanced plate reduces vibration for improved accuracy and better finish
| Type | General Purpose |
| Tooth Angle | 10 ° |
| Kerf | 0.095 in |
| No. of Teeth | 40 |
| Grind | ATB |
| Arbor Hole Size | 5/8 in |
| Blade Dia. | 10 in |
| Application | Wood cutting |
| Packing Type | Carded |
| Thickness | 0.069 in |
| Tooth Shape | Alternate Top Bevel (ATB) |
| Hook | 10 ° |
| Weight | 1.74 LB |
| EAN or UPC | 28874031142 |

