- Heavy-Duty 13.0 Amp Reciprocating Saw Kit
features
- Motor delivers increased power for heavy-duty applications
- Orbital action delivers fast cutting for wood applications
- 0 to 2,700 spm and 1 1/8" stroke length for fast and efficient cutting
- Keyless, stainless steel blade clamp for quick and easy blade changes and increased reliability
- Keyless adjustable shoe easily adjusts depth of cut and extends blade life
- Variable-speed control dial matches correct speed for application, for increased versatility and control
- Anti-slip, comfort grip provides increased comfort and control
- Three-year limited warranty/one-year free service contract
includes
- Heavy-duty carrying case
- Instruction manual
| Voltage Rating | 115 |
| Amps | 13 A |
| Strokes Per Minute | 2700 strokes/min |
| Overall Length | 18 in |
| Tool Wt. | 9 lb |
| Cordless | No |
| Family Name | Heavy-Duty 13.0 Amp Reciprocating Saw Kit |
| Weight | 13.3 LB |
| EAN or UPC | 28877525501 |

