- Portable Construction Saw Blades
- 6 1/2" Blade Diameter
- Number of Teeth 18
- 0.045" Thickness
features
- Tougher tungsten carbide stays sharper longer
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Thin kerf for fast and smooth cutting action
- Ribbed heat vents allow blade to run cooler, reducing blade flexing and binding
- All blades feature 5/8" arbor with diamond knock-out
| Kerf | 0.071 in |
| Blade Dia. | 6 1/2 in |
| Tooth Shape | Alternate Top Bevel (ATB) |
| Arbor Hole Size | 5/8 in |
| Type | Circular Saw Blade |
| Thickness | 0.045 in |
| No. of Teeth | 18 |
| Packing Type | Carded |
| Grind | ATB |
| Tooth Angle | 25 ° |
| Weight | 0.45 LB |
| EAN or UPC | 28874031616 |

