- 7-1/4" 36 Teeth Carbide Thin Kerf Circular Saw Blade
description
- Tougher tungsten carbide stays sharper longer. Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts. Thin kerf for fast and smooth cutting action. Ribbed heat vents allow blade to run cooler, reducing blade flexing and binding.
features
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Thin kerf for fast and smooth cutting action tougher tungsten carbide stays sharper longer
- Ribbed heat vents allow blade to run cooler, reducing blade flexing and binding
- All blades feature 5/8 In. arbor with diamond knock-out
- 30-day money back guarantee
- Independently certified to meet applicable standards
| Thickness | 0.045 in |
| Arbor Hole Size | 5/8 in |
| No. of Teeth | 36 |
| Tooth Angle | 15 ° |
| Tooth Shape | Alternate Top Bevel (ATB) |
| Blade Dia. | 7 1/4 in |
| Kerf | 0.071 in |
| Packing Type | Carded |
| Weight | 0.5 LB |
| EAN or UPC | 28874031760 |

