- Circular Saw Blades
- Framing Blade
- 8 1/4" Blade Diameter
- 24 Number of Teeth
- 5/8" Arbor Hole Size
applications
- Wood cutting
features
- Tougher tungsten carbide stays sharper longer
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Thin kerf for fast and smooth cutting action
- Ribbed heat vents allow blade to run cooler, reducing blade flexing and binding
- All blades feature 5/8" arbor with diamond knock-out
| Thickness | 0.05 in |
| Type | Framing Blade |
| Arbor Hole Size | 5/8 in |
| Tooth Shape | Alternate Top Bevel (ATB) |
| Hook | 20 ° |
| No. of Teeth | 24 |
| Kerf | 0.076 in |
| Grind | ATB |
| Tooth Angle | 20 ° |
| Packing Type | Carded |
| Blade Dia. | 8 1/4 in |
| Cutting Edge Material | Carbide |
| Arbor Hole Type | Diamond |
| Weight | 0.78 LB |
| EAN or UPC | 28874031821 |

