- Carbide Tipped Construction Saw Blades
- 7 1/4" Blade Diameter
- Number of Teeth 18
- 7 1/4" Arbor Hole Size
description
- The DEWALT® 7-1/4" 18T Carbide Thin Kerf Circular Saw Blade is an ideal tool for professionals who need their blades to stay sharper longer. The tough tungsten carbide extends the life of this blade so you get maximum cost effectiveness and performance. DEWALT® thoroughly tests its specially formulated anti-stick coating to ensure that its saw blades make smooth cuts with minimal friction and gum-up. The blade's thin kerf ensures fast, easy cuts, and ribbed heat vents let the blade run cool so you don't need to worry about flexing and binding. When you can't afford to sacrifice accuracy or strength, DEWALT® has your back.
features
- Tougher tungsten carbide stays sharper longer
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Thin kerf for fast and smooth cutting action
- Ribbed heat vents allow blade to run cooler, reducing blade flexing and binding
| Type | Circular Saw |
| Arbor Hole Size | 7 1/4 in |
| Blade Dia. | 7 1/4 in |
| No. of Teeth | 18 |
| Tooth Angle | 15 ° |
| Kerf | 0.071 in |
| Grind | ATB |
| Weight | 0.48 LB |
| EAN or UPC | 28877322001 |

