- Circular Saw Blades
- PCD Diamond Fiber Cement Blade
- 7 1/4" Blade Diameter
- 6 Number of Teeth
- 5/8" Arbor Hole Size
applications
- Wood cutting
features
- Tougher tungsten carbide stays sharper longer
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Thin kerf for fast and smooth cutting action
- Ribbed heat vents allow blade to run cooler, reducing blade flexing and binding
- All blades feature 5/8" arbor with diamond knock-out
| Packing Type | Carded |
| Arbor Hole Size | 5/8 in |
| No. of Teeth | 6 |
| Tooth Shape | Flat Top Grind (FTG) |
| Thickness | 0.06 in |
| Grind | FTG |
| Cutting Edge Material | Polycrystalline Diamond |
| Tooth Angle | -5 ° |
| Kerf | 0.09 in |
| Type | PCD Diamond Fiber Cement Blade |
| Hook | -5 ° |
| Blade Dia. | 7 1/4 in |
| Weight | 1.0 LB |
| EAN or UPC | 28877320618 |

