- 7 1/4 in Blade Diameter
| Family Name | Saw Blade |
| Blade Dia. | 7 1/4 in |
| Hook Angle | 10 degrees |
| Brand Name | Dewalt |
| Application | Wood Cutting |
| Diamond Knockout | Yes |
| No. of Teeth | 60 |
| Tooth Grind | ATB |
| Weight | 0.0 KG |
| EAN or UPC | 885911236690 |
| Family Name | Saw Blade |
| Blade Dia. | 7 1/4 in |
| Hook Angle | 10 degrees |
| Brand Name | Dewalt |
| Application | Wood Cutting |
| Diamond Knockout | Yes |
| No. of Teeth | 60 |
| Tooth Grind | ATB |
| Weight | 0.0 KG |
| EAN or UPC | 885911236690 |