- 7 1/4 in Blade Diameter
- 7000 rpm [Max]
features
- Wood-cutting circular saw blades make rip cuts, cross cuts, miter cuts, and combination cuts in clean wood and are used in construction, woodworking, and carpentry applications.
| Tooth Grind | ATB |
| Arbor Shape | Round |
| RPM [Max] | 7000 rpm |
| Application | Framing, Trim Carpentry & Remodeling |
| Brand Name | Dewalt |
| Diamond Knockout | Yes |
| No. of Teeth | 24 |
| Wood Cutting Type | Combination Cutting |
| Max. Cutting Depth | 2 3/8 in |
| Blade Dia. | 7 1/4 in |
| Family Name | Saw Blade |
| Arbor Size | 5/8 in |
| Hook Angle | 18 degrees |
| Weight | 0.0 KG |
| EAN or UPC | 28874031999 |

