- Precision Saw Blades
- 12" Blade Diameter
- Number of Teeth 60
- 0.079" Thickness
description
- For people constantly working with a wide range of wood, plywood, and wood composites, DEWALT’s 12-in 60-tooth carbide miter saw/table saw blade is a powerful accessory to have. This blade has 60 teeth made from premium micro-grain carbide, which prevents wood splintering and produces swift and smooth cuts. The blade is also precision-balanced, with the plate laser-cut and with dampening slots that reduce blade vibration. As a result, the blade lands on wood accurately, giving you straight and precise cuts. This blade also has a ToughCoatTM finish, protecting it from heat and friction-wear, as well as pitch and resin buildup that causes the blade to gum up. Shop for the DEWALT 60T carbide miter saw blade at Lowes.com now.
features
- Premium micro-grain carbide produces ultra-sharp cutting edges that dramatically reduce splintering
- Precision-balanced, laser-cut body provides extremely accurate cuts
- Exclusive dampening slots reduce vibration to enhance cutting accuracy
- Tough coat finish reduces heat, friction, and gum to promote blade life
| Type | Smooth Crosscutting |
| Arbor Hole Size | 1 in |
| Grind | ATB |
| Kerf | 0.106 in |
| No. of Teeth | 60 |
| Blade Dia. | 12 in |
| Thickness | 0.079 in |
| Tooth Angle | 7 ° |
| Weight | 3.25 LB |
| EAN or UPC | 28877568799 |

