- Precision Saw Blades
- 10" Blade Diameter
- Number of Teeth 80
- 0.071" Thickness
description
- Thin kerf provides a clean, smooth finish while minimizing material waste and motor load. Large, micro grain carbide teeth for more resharpenings. Anti-stick coating reduces friction for extended blade life, reduces pitch build-up, prevents rust and makes cleaning the blade easier.
features
- Limited lifetime warranty
- Industrial anti-stick coating reduces friction for extended blade life, reduces pitch build up, prevents rust and makes cleaning the blade easier
- Large micro-grain carbide for more resharpenings
- Thin kerf provides a clean, smooth finish while minimizing material waste and motor load
- Ideal for ripping, general purpose, and fine crosscutting in natural wood, plywood, partial board, and MDF
| Grind | ATB |
| Tooth Angle | 7 ° |
| No. of Teeth | 80 |
| Thickness | 0.071 in |
| Type | Ultra Fine Finish |
| Arbor Hole Size | 5/8 in |
| Kerf | 0.098 in |
| Blade Dia. | 10 in |
| Weight | 2.0 LB |
| EAN or UPC | 28877568775 |

