- Heavy-Duty Deep Cut Variable Speed Porta-Band® Saw
features
- 4 3/4" deep cut capacity for round or rectangular stock
- Dual bearing blade guide rollers
- Speed control knob allows user to tailor blade speed for various applications
- AC/DC switch allows use in both alternating and direct current
- Blade tracking adjustment increases blade life
includes
- Hex wrench
- Standard 44 7/8" x 1/2" x 0.02" blade
| Blade Size | 44 7/8 x 1/2 x 0.02, 44 7/8 x 1/2 x .020 |
| Round Stock Capacity | 4 3/4 in |
| Voltage Rating | 120 |
| Tool Wt. | 14 lb |
| No Load SFPM | 100 to 245 ft/min |
| Length | 21 1/2 in |
| Amps | 6 A |
| Rectangular Length Capacity x Height | 4 1/2 in x 4 3/4 in |
| Weight | 17.0 LB |
| EAN or UPC | 28875032803 |

